Independent Metal Strap Heavy Duty Stainless Steel Buckles, 1/2" Strap Width, Silver, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
These heavy duty buckles are designed to use with #1230-SS stainless steel strapping. They are packed 100 per box.
PRICE
$66.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 1/2 in |
Product Details
| Type | Buckles |
| Applicable Materials | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Color | Silver |
| Manufacturers Part Number | 1265-SS |
| Duty | Heavy Duty |
| Brand | Independent Metal Strapping |