Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender 10-PC3 Pushgard® Push-In Connector, Orange, 3 Port - 100 pieces/Jar - Pkg Qty 6

Sold in masterpacks of 6 Jars

Gardner Bender 10-PC3 Pushgard® Push-In Connector, Orange, 3 Port - 100 pieces/Jar - Pkg Qty 6

Item #: WBB524276

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.75 ea.

Price: $106.50 / Pkg of 6

Save $5.33 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Bender 19-PC8 Pushgard® Push-In Connector, 8 Port - 10 pieces/Clam Pack - Pkg Qty 10

Gardner Bender 19-PC8 Pushgard® Push-In Connector, 8 Port - 10 pieces/Clam Pack - Pkg Qty 10

Officemate® Aluminum Storage Clipboard, Top Opening, 8-1/2" x 12", Silver

Officemate® Aluminum Storage Clipboard, Top Opening, 8-1/2" x 12", Silver

Gardner Bender 10-PC8 Pushgard® Push-In Connector, 8 Port, 50 pieces/Jar. - Pkg Qty 6

Gardner Bender 10-PC8 Pushgard® Push-In Connector, 8 Port, 50 pieces/Jar. - Pkg Qty 6

Gardner Bender 19-PC3 Pushgard® Push-In Connector, 3 Port - 10 pieces/Clam Pack - Pkg Qty 10

Gardner Bender 19-PC3 Pushgard® Push-In Connector, 3 Port - 10 pieces/Clam Pack - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ LED Forklift "Red Zone" Side-Mount Pedestrian Safety Warning Light

Global Industrial™ LED Forklift "Red Zone" Side-Mount Pedestrian Safety Warning Light

Free Shipping

Global Industrial™ LED Flood Light, 50W, 4500 Lumens, 5000K, w/Knuckle Mount

Global Industrial™ LED Flood Light, 50W, 4500 Lumens, 5000K, w/Knuckle Mount

Motorola Talkabout® T605 Waterproof Rechargeable Two-Way Radios - 2 Pack

Motorola Talkabout® T605 Waterproof Rechargeable Two-Way Radios - 2 Pack

Sloan® SF-2350 Sensor Activated Faucet, Below Deck Manual Mixing Valve, 0.5 GPM, Chrome

Sloan® SF-2350 Sensor Activated Faucet, Below Deck Manual Mixing Valve, 0.5 GPM, Chrome

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-UG Ugly's Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Gardner Bender ERB-WS Wiring Simplified Electrical Reference Book

Gardner Bender 10-PC3 Pushgard® Push-In Connector, Orange, 3 Port - 100 pieces/Jar

Features
  • Easy and fast to use, just strip and push conductors into PushGard® connectors to make reliable, secure connections.
  • Simplified insertion and compact size helps in tight locations.
  • Clear polycarbonate housings have color-coded side panels for connection verification and identification.
  • With corrosion-resistant stainless steel springs, PushGard® connectors restrict wire pullout, yet corrections are possible with a simple left-right twist and pull.
  • Continuity test point for easy voltage checks.
  • Available in 2-,3-,4 and 8-port configurations.
  • Rated at 600 V Max. in building wire and at 1000 V Max. in lighting fixtures/ luminaries.
  • Copper-to-copper connections only.

Product Details

  • Brand Gardner Bender
  • Package Quantity 100
  • Wire Range #22 - #12 AWG
  • Manufacturers Part Number 10-PC3
  • Color Family Orange

Compliance & Certifications

  • Certifications Canada & U.S.A UL Listed
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender 10-PC3 Pushgard® Push-In Connector, Orange, 3 Port - 100 pieces/Jar - Pkg Qty 6

Gardner Bender 10-PC3 Pushgard® Push-In Connector, Orange, 3 Port - 100 pieces/Jar - Pkg Qty 6

Item #: WBB524276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant