Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasticade Products

Model # :WBB3150950

MPN #: SSP-PVC-72-KIT-2PC

Plasticade® PVC Flagger Pole For STOP/SLOW Signs, Spring button, 72" Pole Height, Orange

Product Description
Orange PVC Two Piece Pole. 72" long assembled. 12"L Top Handle slides onto bottom section, secured with spring loaded button. Includes mounting hardware for sign. Purchase STOP/SLOW sign separately. 1-5/8" diameter pole, hollow tube with 1/8" thick wall. Rounded plastic tip at bottom allows for easy pole turns.

Features:
    Orange PVC Pole
  • 1-5/8" diameter pole
  • Hollow tube with 1/8" thick wall

    Choose 2 or 3 segment pole
  • Segments slide together
  • Secured with spring loaded button
  • Easy to change from handle to pole, to storage

    Rounded plastic tip at bottom
  • Allows for easy pole turns

  • Meets MUTCD Standards

    Available in two lengths
  • 72" long
  • 84" long

    Top handle holds sign
  • 12" long handle

  • Hardware for attaching sign included

  • STOP/SLOW signs are sold separately


PRICE
$34.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-5/8 in
Height72
Weight3 lbs
Post Height72

Product Details

TypeFlagger Pole
ColorOrange
WheelsNo
For Use WithStop/Slow Signs
StyleSpring Segmented
MaterialPVC
DescriptionPVC Flagger Pole For Stop/Slow Signs
Package Quantity1
Manufacturers Part NumberSSP-PVC-72-KIT-2PC
Post TypePVC Flagger Post
ShapeRound
BrandPlasticade Products