Plasticade Tri-Pod Sign Stand, Galvanized Steel, For Rigid Signs 36" & 48"
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty steel sign stand
Galvanized steel
Holds 36" & 48" rigid signs
Extendable mast
Fixed length legs
Added safety feature eliminates pinch points
Built-in three flag holder & sandbag hook
MASH Accepted for 48" - 5/8" plywood signs, WZ-350
Meets MUTCD Standards
Galvanized steel
Holds 36" & 48" rigid signs
Extendable mast
Fixed length legs
Added safety feature eliminates pinch points
Built-in three flag holder & sandbag hook
MASH Accepted for 48" - 5/8" plywood signs, WZ-350
Meets MUTCD Standards
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 81 in |
| Width | 49 in |
| Height | 30 |
Product Details
| Type | Sign Stand |
| Material | Steel |
| Color | Gray |
| Wheels | No |
| For Use With | Rigid Signs |
| Brand | Plasticade Products |