Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Roppe

Model # :WBB771710

MPN #: 9922P193

Rubber Tile Low Profile Circular Design 50cm - Black/Brown

Product Description
PVC Free. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria. Designed for high durability and ease of maintenance throughout the product life cycle. Resists scuffing, gouging and cigarette scorching, as well as most chemicals and common substances. Provides underfoot comfort, reduced noise from foot traffic and has an inherent slip resistance.

PRICE
$36.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19-11/16 in
Width19-11/16 in
Thickness1/8 in

Product Details

TypeTile
MaterialRubber
Package Quantity1
ColorBlack Brown
Surface MaterialCircular
Manufacturers Part Number9922P193
BrandRoppe