PVC Plastic Rod - 1/2" Diameter x 6 ft. Long
Write a Review
|
Questions & Answers (0)
Product Description
PVC is known for its excellent chemical resistance and electrical insulating properties. It is commonly used in chemical-processing applications.
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 1/2 in |
| Thickness | 1/2 in |
| Diameter | 1/2 in |
| Tensile Strength | 4250 psi |
| Density | .052 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Gray |
| Material | PVC |
| Description | PVC Plastic Rod |
| Hardness | Rockwell R115 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PR-PVC-8 |
| Shape | Rod |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |