Shaver Industries PVC Roll, 8"W x 150'H, Amber Weldgrade Smooth
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for welding screen applications, this durable amber weld-grade PVC provides effective protection against ultraviolet and blue-light radiation while functioning as a partial visual barrier to shield nearby personnel. The material maintains reliable performance from -10°F to 150°F and is suitable for both indoor and outdoor use, offering flexibility across a wide range of industrial environments. Fully compliant with OSHA requirements and AWS Standard F2.3 for welding screens and curtains-and certified for flammability by the California Fire Marshal-it delivers dependable optical protection and safety in demanding work settings.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8" |
| Height | 150 ft |
Product Details
| Assembly Required | No |
| Type | Welding Strip Roll |
| Material | PVC |
| Package Quantity | 1 |
| Color | Amber |
| Manufacturers Part Number | 140063 |
| Brand | Shaver Industries |
Compliance & Certifications
| Certifications | AWS F2.3M, FM Approved |