Dock Edge "C" Guard Profile 10' Roll, White 1/Case - 1132-F
Write a Review
|
Questions & Answers (0)
Product Description
Dock Edge "C" Guard Profile 10' Roll, White 1/Pack - 1132-F
This economy "C" Shape co-extruded profile is made to exacting standards from marine grade PVC with UV Inhibitors and Fungicides. It will not crack or distort with temperature extremes. It can be used on flat surfaces as well as on pilings.
This economy "C" Shape co-extruded profile is made to exacting standards from marine grade PVC with UV Inhibitors and Fungicides. It will not crack or distort with temperature extremes. It can be used on flat surfaces as well as on pilings.
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 5 in |
| Height | 16-1/2 in |
| Weight | 7 lbs |
Product Details
| Style | C Guard |
| Size Type | 1/Pack |
| Material | PVC |
| Package Quantity | 1/Case |
| Description | Dock Bumper |
| Color | White |
| Manufacturers Part Number | 1132-F |
| Brand | Dock Edge |