Shaver Industries PVC Roll, Weldgrade Smoot, 8"W x 150'H, Red
Write a Review
|
Questions & Answers (0)
Product Description
Engineered specifically for welding screen applications, red weld-grade PVC serves as an effective partial sight barrier that helps protect workers and bystanders from ultraviolet and blue-light radiation. The material delivers a balance of high visual protection, flexibility, and long-term durability, making it easy to fabricate into custom screens, partitions, and barriers. Fully compliant with AWS F2.3 and OSHA welding screen standards-and meeting California Fire Marshal flammability requirements-it provides reliable fire safety and optical shielding for demanding industrial environments.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8" |
| Height | 150 ft |
Product Details
| Assembly Required | No |
| Type | Welding Strip Roll |
| Material | PVC |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 140067 |
| Brand | Shaver Industries |
Compliance & Certifications
| Certifications | AWS F2.3M, FM Approved |