Features:
- Great for DVDs, CDs and software
- Manufactured from crystal clear PVC film
- Easy open bags shrink at a low temperature
- Simply place product in a bag and shrink with a heat gun
Model # :WBB3174550
Weights & Dimensions
| Length | 16 in |
| Width | 12 in |
| Gauge | 80 ga |
Product Details
| Material | PVC |
| Package Quantity | 250 |
| Color | Clear |
| Manufacturers Part Number | B3174550 |
| Brand | Global Industrial |
| Recyclable | Yes |