Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sealer Sales

Model # :WBB2377552

MPN #: OSB-65-105-100-A

Sealer Sales POF Shrink Bags, 100 Ga., 6-1/2"W x 10-1/2"L, 500/Pack

Product Description
These POF shrink bags are convenient for quick and easy shrink wrapping. They speed up your packaging operations. The POF film is strong and flexible, but softer than PVC film. These bags are also highly tear resistant with superior optical properties. The bags have an excellent gloss and sparkle with low haze and crystal clear clarity for enhanced appearance and product appeal. These POF bags are "smoke free" and meet FDA specifications for direct food contact. The bags have a high burnout resistance, so there are no deposits on sealing wires. The strong skintight film extends the shelf life of products and also protects these products from dust, moisture, and oil damage. Moreover, the bags will protect from pilfering as they provide a tamper-proof package.

Features:
  • High clarity co-extruded, multilayered construction
  • Meets FDA specifications for direct food contact
  • Softer than PVC film, yet strong and highly tear resistant
  • This product has a limited warranty of 6 months


PRICE
$28.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
28.95
Buy 3 units - 5 units
27.95Save $1.00 (3%)
Buy 6+ units
26.95Save $2.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width6-1/2 in
Gauge100 ga

Product Details

MaterialPolyolefin
Package Quantity500
ColorClear
Manufacturers Part NumberOSB-65-105-100-A
BrandSealer Sales

Warranty

Warranty6 mo