x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 160449-100 PVC Solderless Female Disconnect, 16-14 Gauge, 100 Pcs

Quick Cable 160449-100 PVC Solderless Female Disconnect, 16-14 Gauge, 100 Pcs

Item #: WBB1150482

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.45 up to 18% OFF

Minimum Quantity: 3

Price: $16.75

Save $0.84 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 160449-100 PVC Solderless Female Disconnect, 16-14 Gauge, 100 Pcs

Features:
  • Gardian Solderless Fully Insulated Male Disconnect
  • Rated 600V, 167°F (75°C)
  • UL/CSA listed where applicable
  • Highest quality heat shrink solderless terminals for use in demanding auto, truck, bus, agriculture, construction or industrial applications
  • Heatshrink insulation provides long lasting strain relief from vibration
  • Integral meltable sealant locks out moisture, corrosive salts & fumes
  • Tin plated copper connectors with polyolefin heat shrink insulation
  • Assortments available

  • BRAND Quick Cable
  • MANUFACTURERS PART NUMBER 160449-100
  • CONSTRUCTION Tin Plated
  • DESCRIPTION Solderless Female Disconnect
  • TYPE PVC
  • PACKAGE QUANTITY 100 PCS/Bag
  • STUD/TAB SIZE 0.375
  • GAUGE 16-14 Gauge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 160446-100 PVC Solderless Female Disconnect, 16-14 Gauge, 100 Pcs

Item #: B1149425

Not Yet Rated

Usually ships in 4 to 7 days

$16.75

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 160449-100 PVC Solderless Female Disconnect, 16-14 Gauge, 100 Pcs

Quick Cable 160449-100 PVC Solderless Female Disconnect, 16-14 Gauge, 100 Pcs

Item #: WBB1150482

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant