x

Take 15% off your entire order!

Offer applied at checkout

Quick Cable 160463-1000 PVC Solderless Piggyback Disconnect, 16-14 Gauge, 1,000 Ft

Quick Cable 160463-1000 PVC Solderless Piggyback Disconnect, 16-14 Gauge, 1,000 Ft

Item #: WBB1150364

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$102.25 up to 26% OFF

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Quick Cable 160463-1000 PVC Solderless Piggyback Disconnect, 16-14 Gauge, 1,000 Ft

Features:
  • Gardian Solderless Ring
  • Rated 600V, 167°F (75°C)
  • UL/CSA listed where applicable
  • Highest quality heat shrink solderless terminals for use in demanding auto, truck, bus, agriculture, construction or industrial applications
  • Heatshrink insulation provides long lasting strain relief from vibration
  • Integral meltable sealant locks out moisture, corrosive salts & fumes
  • Tin plated copper connectors with polyolefin heat shrink insulation
  • Assortments available

  • BRAND Quick Cable
  • MANUFACTURERS PART NUMBER 160463-1000
  • CONSTRUCTION Tin Plated
  • DESCRIPTION Solderless Piggyback Disconnect
  • TYPE PVC
  • PACKAGE QUANTITY 1000 PCS/Bag
  • STUD/TAB SIZE 0.250
  • GAUGE 16-14 Gauge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Quick Cable 160263-1000 PVC Solderless Piggyback Disconnect, 16-14 Gauge, 1,000 Ft

Item #: B1150507

Not Yet Rated

Usually ships in 4 to 7 days

$75.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quick Cable 160463-1000 PVC Solderless Piggyback Disconnect, 16-14 Gauge, 1,000 Ft

Quick Cable 160463-1000 PVC Solderless Piggyback Disconnect, 16-14 Gauge, 1,000 Ft

Item #: WBB1150364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant