LabExact PVDF Syringe Filters Non Sterile 0.22 um, 25 mm, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
Disposable non-sterile PVDF hydrophobic filtration media syringe filters feature Luer-Lok™ and pressure fitting. This membrane features stability and hydrophobic interactions similar to PTFE. Recommended especially for filtration of water-soluble oligomers and polymers, e.g. protein solutions. Can also be used for the filtration of hydrophobic substances in different organic solvents. The unique concentric funnel shaped barrel increases volume and decreases back pressure. They are ultrasonically bonded for reliability and the filter media type is clearly inscribed on barrel. Excellent unit-to-unit and lot-to-lot reproducibility and consistency.
PRICE
$189.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 22µm |
| Diameter | 25 |
Product Details
| Type | Syringe Filters |
| Material | Polyvinylidene Fluoride |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | IWT-ES10049 |
| Retention | 0.22 |
| Brand | LabExact |