LabExact Grade 934-AH® Glass Microfiber Filter 0.43 mm Thick, 9.0 cm Dia., 1.5 um, 100 PK
Write a Review
|
Questions & Answers (0)
Product Description
Pre-washed and dried Grade 934-AH® filters for Total Suspended Solids (TSS) and Volatile Suspended Solids (VSS) are processed using reagent grade water (RGW) under strict controls to wash away extraneous fiber per the requirements of the EPA Standard 2540 C, D & E. Prepared filters are an effective time saver that removes a step from your work flow while maintaining your high levels of quality assurance. Filters are packaged in plastic container, in stacks without weighing pans or bar coding. Available in both 47 and 90mm diameters. Package of 100 washed and ready to use TSS and or VSS Grade 934-AH® filters
PRICE
$195.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9 |
Product Details
| Type | Glass Microfiber VSS Filter |
| Material | Borosilicate Glass Microfiber |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade 934-AH |
| Color | White |
| Manufacturers Part Number | AH-WD-9000 |
| Grade | 934-AH |
| Retention | 1.5 |
| Brand | LabExact |