Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WB320778

MPN #: 2.775E-208

Milwaukee® 2775E-211 M18 FUEL™ SWITCH PACK™ Cordless Section Drum Machine Kit-50x5/8

Product Description
The Milwaukee® M18 FUEL™ SWITCH PACK™ Sectional Drum System 5/8" Kit is the first drain cleaning solution that combines the benefits of sectional and drum machines, creating the single most versatile and mobile machine on the market. The drain cleaning machine allows you to tackle the most frequent challenge of any drain cleaning application - getting the machine onto the job. The SWITCH PACK™ System utilizes a modular design with backpack straps allowing you to easily transport it to any roof, drain, crawl space or cleanout. The tool-free drum connection allows you to quickly switch between cable sizes or add a second drum, allowing you to reach 100' down the line. All MILWAUKEE® SWITCH PACK™ drain cleaning drums are fully enclosed providing you with the best protection against job site mess. The POWERSTATE™ Brushless Motor provides you with more clearing power than corded units for tough jobs in up to 4" drain lines. Built-in REDLINK PLUS™ Intelligence improves your control with an integrated drum brake, slowing the machine up to 5X faster than competitor drums. Our M18™ REDLITHIUM™ battery pack powers through multiple jobs on a single charge, providing cordless mobility, safety, and power supply to the drain cleaning industry. The 5/8" Open Wind cable is best for use on 1-1/4" - 3" drain lines. Other cable sizes also available. The SWITCH PACK™ is also compatible with our CABLE DRIVE™ Assembly (47-53-2774) that allows you to automatically feed and retract cable up to 15-20 feet per minute. The CABLE DRIVE™ assembly quickly attaches to and swaps between any Milwaukee SWITCH PACK™ Drum with the Mounting Plate (47-53-2773) installed. Manufacturer Warranty Includes 5 Year on Tool, 2 Year on Cable, 3 Year battery.

Kit Includes:
  • (1) SWITCH PACK™ Drum w/ Anchor Cable (47-53-2775)
  • (1) 5/8" x 50' Open Wind Coupling Cable w/ RUST GUARD™ Plating (48-53-2775)
  • (1) 5PC Small Cable Head Attachment Kit w/ RUST GUARD™ Plating (48-53-2685)
  • (1) M18™ REDLITHIUM™ XC5.0 Extended Capacity Battery Pack (48-11-1850)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812).


PRICE
$1,049.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15.75 in
Width15 in
Depth15.75 in
Height17.75 in
Weight28.1 lbs
For Use with Pipe Size1-1/4" - 4" in
Max Cable Length100 ft
Cables Included50' x 5/8"
Diameter5/8 in

Product Details

Horsepower18V HP
Rotations per Minute250 rpm
SeriesM18
For Use WithDrain Lines
Wattage90 Wh W
Voltage18 V
Description18V Cordless Drain Cleaner
Manufacturers Part Number2.775E-208
BrandMilwaukee
Speed250 RPM