Extreme Tools PWS 6-Drawer Rolling Tool Cabinet, 36"W x 25"D x 42-1/2"H, Textured Black/Chrome Trim
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools® PWS362506RC PWS Series 36"W x 25"D 6 Drawer Roller Cabinet includes six full-width drawers – two are double deep and one is triple deep so you can store larger tools. The drawers stay securely closed with our patented self-latching PWS Quick Release drawer pulls. This unique drawer pull is made from high gloss powder-coated steel and attaches across the drawer front. The latches are made with all steel components and are sturdy and secure; the drawer handles do not pull away from the drawer or twist when you pull on them. The drawers use full-extension ball bearing slides that hold 100 lbs. for single slides and 200 lbs. for double slides. Heavy duty casters load rated 900 lbs. each support a fully loaded roller cabinet. AkzoNobel weather-resistant textured powder coat finish, PVC drawer liners and PVC laminated work surface protect your cabinet. It's a great value! Partial - casters and side handle assembly required.
PRICE
$1,309.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 25 in |
| Height | 42-1/2 in |
| Weight | 224 lbs |
| Caster Size | 6 x 2 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Rolling Tool Cabinet |
| Color | Black/Chrome |
| Series | PWS |
| Number of Drawers | 6 |
| Capacity | 17574.3 |
| Slide Type | Ball Bearing |
| Material | Steel |
| Manufacturers Part Number | PWS362506RCTXBK |
| Drawer Capacity | 100 |
| Locking System | Tubular Coded Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |