Bott-10402195.16-Perfo-Tool Trolley - 47"H - Trolley Frame Only
Write a Review
|
Questions & Answers (0)
Product Description
Bott Perfo-Tool Trolley - 47=H - Trolley Frame Only
Two styles available for your tool storage and shop needstrolley with perfo panels or trolley with louvered panels, panels sold separately. All-steel construction. Hold up to three louvered or perforated panels per side. Handles are end mounted; rolls on four casters. Capacity: 330 lbs. Texturized paint in gray.
Two styles available for your tool storage and shop needstrolley with perfo panels or trolley with louvered panels, panels sold separately. All-steel construction. Hold up to three louvered or perforated panels per side. Handles are end mounted; rolls on four casters. Capacity: 330 lbs. Texturized paint in gray.
PRICE
$799.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-1/4 in |
| Depth | 25-1/2 in |
| Height | 47 in |
| Weight Capacity | 330 lbs |
Product Details
| Type | Trolley Frame |
| Description | Trolley Frame |
| Color | Gray |
| Brand | Bott |