Extreme Tools PWS Deluxe Extreme Portable Workstation, 41"W x 26-1/2"D x 23-5/16"H, Gloss Blue
Write a Review
|
Questions & Answers (0)
Product Description
Extreme PWS Series PWS4124 41"W x 26-1/2"D Deluxe Extreme Portable Workstation is a tool organization station and work center. PWS comes with 196 socket pegs, 109 laser-cut holders to organize hand tools, 41 combination wrench hangars, 6-slot pliers rack, 2 drawers with small parts troughs on the drawer fronts, and more. The 3-slot universal power tool rack includes a built-in 3-outlet and 2 USB port power strip. The side drawer has a power strip with USB ports so you can store/charge and lock your computer. Convenient pull-out side shelf holds tools while you work. PWS is designed to protect your tools: sturdy lid and handles hold tools in place when locked; heavy-duty weather-resistant lock and keys; sealed electrical outlets for receiving power; and weather-stripping inside the lid keeps dust and moisture out. The Deluxe Extreme Portable Workstation makes it convenient to organize and use your tools wherever you need them.
PRICE
$1,749.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 26-1/2 in |
| Height | 23-5/16 in |
| Weight | 248 lbs |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Type | Chest |
| Color | Blue |
| Series | PWS |
| Number of Drawers | 0 |
| Capacity | 7433.2 |
| Slide Type | Ball Bearing |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | PWS4124BL |
| Drawer Capacity | 100 |
| Locking System | Latch with Keyed Lock |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |