Extreme Tools PWS Extreme Portable Workstation, 30-1/4"W x 22-5/8"D x 23-5/8"H, Textured Black
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools® PWS Series PWS3020 30-1/4"W x 22-5/8"D Extreme Portable Workstation is a compact, yet extremely versatile organization station and work center. Put it on the back of a truck, worksite or in your workshop. It comes equipped with 172 socket pegs, 38 laser-cut holders/slots to organize hand tools, 31 combination wrench hangars, removable socket holder, and more. The 2-slot Universal Power Tool Rack and built-in 3-outlet and 2 USB port power strip charge power tools. PWS is created with weather-resistant features to protect tools: sturdy, rugged lid and handles hold tools in place when closed and locked; heavy-duty weather-resistant lock and keys; sealed electrical outlet for receiving power; textured powder coat finish resists the elements, and weather-stripping inside the lid keeps dust and moisture away from tools. Our workstations make it convenient to transport, organize and use your tools wherever you need them.
PRICE
$1,135.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/4 in |
| Depth | 22-5/8 in |
| Height | 23-5/8 in |
| Weight | 124 lbs |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Type | Chest |
| Color | Black |
| Series | PWS |
| Number of Drawers | 0 |
| Capacity | 1539.6 |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | PWS3020TXBK |
| Locking System | Latch with Keyed Lock |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |