Extreme Tools PWS Extreme Portable Workstation, 41"W x 22-5/8"D x 36-5/8"H, Textured Black
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools® PWS4120 PWS Series 41"W x 22-5/8"D Extreme Portable Workstation is an incredibly versatile tool organization station. The workstation comes equipped with 204 socket pegs, 56 laser-cut holders/slots to organize hand tools, 41 combination wrench hangars, drawer with small parts trough on the front of the drawer, and more. The drawer uses 100 lbs. full extensions slides. The 3-slot universal power tool rack and built-in 3-outlet and 2 USB port power strip allow you to leave tools charging. PWS is loaded with weather-resistant features: sturdy, rugged lid and handles that hold tools in place when closed and locked; heavy-duty weather-resistant lock and keys; sealed electrical outlet for receiving power; textured powder coat finish resists the elements, and weather-stripping inside the lid keeps dust and moisture away from tools. The Extreme Portable Workstation makes it convenient to organize and use your tools wherever you need them.
PRICE
$1,569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 22-5/8 in |
| Height | 36-5/8 in |
| Weight | 198 lbs |
| Gauge | 16 ga |
Product Details
| Assembly Required | No |
| Type | Chest |
| Color | Black |
| Series | PWS |
| Number of Drawers | 0 |
| Capacity | 6336.5 |
| Slide Type | Ball Bearing |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | PWS4120TXBK |
| Drawer Capacity | 100 |
| Locking System | Latch with Keyed Lock |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |