Extreme Tools PWS Portable Workstation & Roller Cabinet Combo, 41"W x 25"D x 79"H, Textured Black
Write a Review
|
Questions & Answers (0)
Product Description
Extreme Tools® PWSRC4120 PWS Series 41"W x 20"D Extreme Portable Workstation® with 41"W x 25"D 6-Drawer Roller Cabinet Combo keep your tools organized. It includes 204 socket pegs, 56 laser-cut holders/slots to organize hand tools, 41 combination wrench hangars, one drawer with a trough on front to hold small parts, and more. The 3-slot universal power tool rack and built-in 3-outlet/2 USB port power strip store and charge tools. It has weather-resistant features: rugged lid and handles hold tools in place when closed and locked; heavy-duty weather-resistant lock and keys; sealed electrical outlet for receiving power; textured powder coat finish resists the elements, and weather-stripping inside lid keeps dust and moisture out. The 6-drawer roller cabinet uses full-extension drawers load rated 100lbs. for single slides and 200lbs. for double. Self-latching drawer pulls are made with all metal components. Four 6inx2in casters hold up to 900 lbs. each which supports a fully loaded combo. Partial - casters and side handle assembly required.
PRICE
$3,009.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41 in |
| Depth | 25 in |
| Height | 79 in |
| Weight | 488 lbs |
| Caster Size | 6 x 2 in |
| Gauge | 14 ga |
Product Details
| Assembly Required | Yes |
| Type | Chest & Roller Cabinet Combo |
| Color | Black |
| Series | PWS |
| Number of Drawers | 6 |
| Capacity | 26673 |
| Slide Type | Ball Bearing |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | PWSRC4120TK |
| Drawer Capacity | 100 |
| Locking System | PWS: Latch with Keyed Lock, RC: Tubular Coded Lock & Key |
| Brand | Extreme Tools |
Warranty
| Warranty | 5 yr |