Metro® MetroMax Q, 4 Shelf, Polymer Shelving Unit, Add On, 24"W x 21"D x 74"H
Write a Review
|
Questions & Answers (0)
Product Description
Quick adjustment and the strength of steel. Removable polymer shelf mats for easy cleaning. Quick-adjust shelves can be positioned in 1" increments along the length of the post. 25-year warranty against rust and corrosion. Shelf mats include built-in Microban antimicrobial product protection to keep the product "cleaner between cleanings." Add-on units consist of two posts and indicated number of MetroMax Q shelves along with two "S" Hooks per shelf, for attaching shelf to adjacent unit.
PRICE
$489.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-13/16 in |
| Depth | 21-3/8 in |
| Height | 74-3/16 in |
| Weight | 38 lbs |
| Unit Capacity | 2000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Add-On Unit |
| Shelf Type | Vented |
| Shelf Capacity | End-to-End 800 or Corner Configuration "L" 500 lbs |
| Color | Taupe/Blue |
| Number of Shelves | 4 |
| Material | Polymer/Rust-Resistant Epoxy Coated Steel |
| Description | Industrial Shelving Add-On Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | MQ-212474G-A-4 |
| Unit Type | Boltless Open Shelving |
| Brand | MetroMax |