Metro® MetroMax Q Plastic Industrial Shelf with Grid Mat, 71-13/16"W x 14-3/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Quick adjustment and the strength of steel. Removable polymer shelf mats for easy cleaning. Quick-adjust shelves can be positioned in 1" increments along the length of the post. 15-year warranty against rust and corrosion. Microban antimicrobial product protection is built into the finish to keep the product "cleaner between cleanings".
PRICE
$115.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-13/16 in |
| Depth | 14-3/8 in |
| Height | 3-7/16 in |
| Weight | 18.3 lbs |
Product Details
| Assembly Required | No |
| Type | Plastic Shelf |
| Shelf Type | Flat Vented |
| Shelf Capacity | 600 lbs |
| Color | Blue |
| Finish | Plastic |
| Number of Shelves | 1 |
| Material | Polymer/Epoxy Coated Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MQ1472G |
| Brand | Metro |
Warranty
| Warranty | 1 Year |