Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :T9FB3209086

MPN #: MQ-214868G-MP-4

MetroMax Q Plastic Shelving Mobile Cart w/4 Shelves, 49-3/4"L x 23-5/16"W x 67-9/16"H, Taupe/Blue

Product Description
Quick adjustment and the strength of steel. Removable polymer shelf mats for easy cleaning. Quick-adjust shelves can be positioned in 1" increments along the length of the post. 25-year warranty against rust and corrosion. Microban antimicrobial product protection is built into the finish to keep the product "cleaner between cleanings" Includes 2 swivel and 2 swivel/brake casters.

PRICE
$969.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-3/4 in
Width23-5/16 in
Height67-9/16 in
Weight Capacity900 lbs
Weight73.2 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
TypeMobile Cart
Shelf Capacity800 lbs
ColorTaupe/Blue
Wheel TypePolyurethane
Number of Shelves4
MaterialPolymer/Rust-Resistant Epoxy Coated Steel
Description4-Shelf Industrial Plastic Shelving Mobile Cart, Open Grid Shelves
Package Quantity1
Manufacturers Part NumberMQ-214868G-MP-4
BrandMetroMax