MetroMax Q Plastic Shelving Mobile Cart w/5 Shelves, 37-3/4"L x 20-5/16"W x 79-1/4"H, Taupe/Blue
Write a Review
|
Questions & Answers (0)
Product Description
Quick adjustment and the strength of steel. Removable polymer shelf mats for easy cleaning. Quick-adjust shelves can be positioned in 1" increments along the length of the post. 25-year warranty against rust and corrosion. Microban antimicrobial product protection is built into the finish to keep the product "cleaner between cleanings" Consists of 5 shelves (4 open grid, 1 MetroMax i solid), 74" posts, wedge connectors, and polyurethane casters.
PROMOTIONAL PRICE
$863.10was $959.00
Save $95.90 (10%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 37-3/4 in |
| Width | 20-5/16 in |
| Height | 79-1/4 in |
| Weight Capacity | 900 lbs |
| Weight | 72.8 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Cart |
| Shelf Capacity | 800 lbs |
| Color | Taupe/Blue |
| Wheel Type | Polyurethane |
| Number of Shelves | 5 |
| Material | Polymer/Rust-Resistant Epoxy Coated Steel/Type 304 Stainless Steel |
| Description | 5-Shelf Industrial Plastic Shelving Mobile Cart, Solid Bottom Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | 5Q337EG3 |
| Brand | MetroMax |