Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MetroMax

Model # :T9FB3208794

MPN #: MQ-184880G-MP-5

MetroMax Q Plastic Shelving Mobile Cart w/5 Shelves, 49-3/4"L x 20-5/16"W x 79-9/16"H, Taupe/Blue

Product Description
Quick adjustment and the strength of steel. Removable polymer shelf mats for easy cleaning. Quick-adjust shelves can be positioned in 1" increments along the length of the post. 25-year warranty against rust and corrosion. Microban antimicrobial product protection is built into the finish to keep the product "cleaner between cleanings" Consists of 5 shelves (4 open grid, 1 MetroMax i solid), 74" posts, wedge connectors, and polyurethane casters.

PRICE
$1,149.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49-3/4 in
Width20-5/16 in
Height79-9/16 in
Weight Capacity900 lbs
Weight92.7 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
TypeMobile Cart
Shelf Capacity800 lbs
ColorTaupe/Blue
Wheel TypePolyurethane
Number of Shelves5
MaterialPolymer/Rust-Resistant Epoxy Coated Steel/Type 304 Stainless Steel
Description5-Shelf Industrial Plastic Shelving Mobile Cart, Solid Bottom Shelf
Package Quantity1
Manufacturers Part NumberMQ-184880G-MP-5
BrandMetroMax