Weller® Q02 Hot Air Nozzle, 4 Sides Heated, Length 6.0 mm x Width 6.5 mm
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | T0058727777N |
| Type | Hot Air Nozzle |
| Package Quantity | 1 |
| Description | Hot Air Nozzle |
| Color | Multi-colored |
| Brand | Weller |
Related Products
Features: For all Pico Applications with smallest Component Sizes: Smart high-performance tips for the smallest component work under the microscope: 0402 to 01005 (XS to S) Extremely Fast 3-Second Heat-up Time for Smallest Applications Maximum Precision: Short tip-to-grip distance and optimized tip shape provide maximum precision during the soldering process Clear Identification of Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results with Tip-Offset Function Fast, Safe and Easy Tip Exchange Maximum ...
Features: RT Ultra Soldering Tips for WXUP Soldering Irons Designed for heavy duty applications and large components Made for high performance and heavy duty applications (LED soldering, Solar technology, Electronic components, Multi-layer boards, Large heat sinks, Hyper frequency PCB with a big dissipater) MIL-SPEC / IPC standard Thermal Core Technology for optimized heat transfer
High performance active tip RT Micro MIL-SPEC for micro & standard components covering the wide range of applications. Features: RT Micro Soldering Tips for WXMP / WXMP MS Soldering Irons Versatile performance for micro and standard components covering the widest range of applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Covers the widest range of geometries and sizes
Features: Perfect for All Micro and Standard Applications for micro and standard component sizes: Smart high performance active tips for micro and standard components: 0504 to 1608 (M to L) Extremely Fast 5-Second Heat-up Time Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Wide Tip Range for Every Application: More than 40 smart universal soldering tip shapes and sizes that are connectable to just one soldering iron, with no need for additional tools Clear Identification Smart Tips Full Process Control with Tip ...
The SP140-T® Wire Feeder Welder is designed for project and repair welding at home, on the farm or in an autobody shop. Whether you're a hobbyist or a seasoned welder, this welding machine is designed to deliver excellent performance and convenience. Featuring a compact and portable design, the SP140-T® Welder weighs about 50 pounds, measures 13.65 in. H x 10.38 in. W x 17.9 in. D, and has a durable handle for easy maneuverability. Designed with simple tapped voltage control, precise wire drive, and hassle-free wire spool mounting, this welder is easy to set up and operate, so you can ...