Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lincoln Electric

Model # :WBB3173009

MPN #: K5261-1

Lincoln Electric® SP-140T® Wire Feeder Welder, 1 Phase, 60 Hz, 120V

Product Description
The SP140-T® Wire Feeder Welder is designed for project and repair welding at home, on the farm or in an autobody shop. Whether you're a hobbyist or a seasoned welder, this welding machine is designed to deliver excellent performance and convenience. Featuring a compact and portable design, the SP140-T® Welder weighs about 50 pounds, measures 13.65 in. H x 10.38 in. W x 17.9 in. D, and has a durable handle for easy maneuverability. Designed with simple tapped voltage control, precise wire drive, and hassle-free wire spool mounting, this welder is easy to set up and operate, so you can confidently tackle your welding project.

Features:
  • Superior Arc Performance - Forgiving arc and simple tapped voltage control make dialing in your application easy. Smooth arc starts with minimal spatter. Wide 30-140 amp welding output range
  • Precise Wire Drive - Precision full adjustment drive system reduces chance of wire tangling and crushing. Brass-to-Brass gun connections for enhanced conductivity
  • No Hassle Tool-less Design - Hassle-free wire spool mounting, wire drive service and polarity changes
  • Spool Gun Capable - Add the economical Magnum® PRO 100SG spool gun for enhanced aluminum wire feeding performance
What's Included
  • (1) SP-140T Wire Feeder Welder
  • (1) Magnum® PRO 100L Gun 10 ft (3.0 m)
  • (1) Gas Nozzle
  • (1) Gas Diffuser
  • (1) Cable Liner
  • (1) Contact Tip 0.035 in (0.9 mm)
  • (1) Work Cable and Clamp
  • (1) Adjustable Gas Regulator and Hose
  • (1) Spindle Adapter
  • (1) Smooth Drive Roll 0.025-0.030 in and 0.035 in


PRICE
$885.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-7/8
Width10-3/8
Height13-5/8 in
Weight49.5 lbs
Size17-7/8 x 10-3/8 x 13-5/8 in

Product Details

Duty Cycle90A @ 19.5V, 20%
ApplicationAutomotive, Brewery, Distillery, General Fabrication, Maintenance & Repair
Amperage140 A
ProcessMIG or Flux Core
Voltage120 V
DescriptionWire Feeder Welder
Package Quantity1
Manufacturers Part NumberK5261-1
Output30 - 140A BTU
BrandLincoln Electric

Warranty

Warranty3 yr