- 200 W, 24 V
- Temperature range 50°C to 550°C
- Blue LED light
- Internal Parameter storage (zero tolerance)
- Hot air flow ionic free
Weller® WXHAP Hot Air Iron 200W, 24V With Hot Air Nozzle R 06 Round 3.0 mm
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$619.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | T0052711999N |
| Type | Hot Air Iron |
| Package Quantity | 1 |
| Description | Hot Air Iron |
| Color | Silver |
| Brand | Weller |