Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1610109

MPN #: Q13813PCECC

Hoffman Q13813PCECC QLINE™ J Box, Clear Screw Cover, Type 4X, 125x75x124mm, Polycarb

Product Description
Hoffman Q13813PCECC QLINE™ J Box, Clear Screw Cover, Type 4X, 125x75x124mm, Polycarb

QLINE™ E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Features:
  • Body is impact-resistant polycarbonate for PCE series andABS for ABE series
  • Opaque and clear covers are impact-resistant polycarbonate for PCE, opaque covers areABS for ABE series
  • Polycarbonate andABS material is easily punched, drilled, filed or sawed
  • Cross-point flush cover screws are strong, durable polyamide
  • Cover includes a molded-in wire lead hole
  • Mounting tracks along body side walls for PC card installation
  • Molded internal pads for mounting optional panels, rails and other components
  • Seamless foam-in-place gasket assures water-tight and dust-tight seal
  • Material is halogen free
PRICE
$59.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Mounting G x H4.33 x 2.36 in
Panel Size (D x E)3.86 x 1.89 in
External Dimensions4.92 x 2.95 in
A x B x C4.69 x 2.72 x 4.61 in

Product Details

Type4X
MaterialPolycarb
DescriptionClear Screw Cover
Manufacturers Part NumberQ13813PCECC
Cover StyleClear
PanelQ138PE
BrandHoffman