Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228049

MPN #: 8040207322

Nordfab QF Adjustable Nipple With O-Ring, 4" Dia, 304 Stainless Steel

Product Description
MADE IN THE USA
The Nordfab Quick-Fit Adjustable Nipple, also known as an adjustable sleeve, is used to quickly provide variable length adjustments in ducting lines of QF Pipe. Black O-ring is included. Specify Red O-ring if needed (additional cost) for higher temperature applications. QF Adjustable Nipple seams are laser welded.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$82.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-3/8 in
Width4
Height4 in
Weight1 lbs
Duct Size4 in
Gauge22 ga
Diameter4 in

Product Details

TypeAdjustable Nipple With O-Ring
Material304 Stainless Steel
Manufacturers Part Number8040207322
For Use WithQF Ducting
BrandNordfab