Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228557

MPN #: 8010003662

Nordfab QF Tubed Elbow 45 Degree 1.5 CLR, 6" Dia, 304 Stainless Steel

Product Description
MADE IN THE USA
Constructed of Galvanized or stainless steel. Tubed elbows are air flow directional (collar on outside of tube for outlet and collar on inside of tube for inlet). Please specify direction if ordering ends other than QF.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$475.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width9-1/2
Height6 in
Weight5 lbs
Duct Size6 in
Gauge14 ga
Diameter6 in

Product Details

Type45 Degree Elbow
Material304 Stainless Steel
Manufacturers Part Number8010003662
For Use WithQF Ducting
BrandNordfab