Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228404

MPN #: 8010005243

Nordfab QF Butterfly Valve, 12" Dia, Galvanized Steel

Product Description
MADE IN THE USA
A standard locking quadrant handle enables users to regulate air volumes in clean air applications. For use only in clean air applications.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs
Duct Size12 in
Gauge20 ga
Diameter12 in

Product Details

TypeButterfly Valve
MaterialGalvanized Steel
Manufacturers Part Number8010005243
For Use WithQF Ducting
BrandNordfab