Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228300

MPN #: 8010005533

Nordfab QF Clamp With Pin, 14" Dia, Galvanized Steel

Product Description
MADE IN THE USA
The Quick-Fit Clamp provides quick and easy connections for Nordfab's Quick-Fit Duct Pipe. Clamps come standard from Nordfab with Nitrile seals and bridge pin for locking clamp into closed position. Galvanized supplied with galvanized bridge pin. SS supplied with SS bridge pin. Optional seal materials include silicone and ePTFE for applications where temperature is not suitable for nitrile. 7? to 11? Clamps: Large bridge pin with 1/2? wide Nitrile seal from factory. 12? to 24? Clamps: Large bridge pin with 5/8? wide Nitrile seal from factory.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$37.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs
Duct Size14 in
Gauge16 ga
Diameter14 in

Product Details

TypeClamp With Pin
MaterialGalvanized Steel
Manufacturers Part Number8010005533
For Use WithQF Ducting
BrandNordfab