Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nordfab

Model # :WBB2228221

MPN #: 8010000972

Nordfab QF O-Ring, 4" Dia, Black Buna-N

Product Description
MADE IN THE USA
Replacement O-ring for sealing Nordfab's Quick-Fit Adjustable Nipple. Black O-rings are provided as standard with Adjustable Nipples. When ordering replacements, specify Black for standard applications. Specify Red for high temperatures. Black O-ring construction material is Buna-N. Red o-ring material is silicone rubber.

Many Benefits of Nordfab's Quick-Fit Ductwork
  • You Can Just Clamp It Together:Nordfab's Quick-Fit ductwork components have a rolled edge on the ends which provides easy connection to other components with use of a barrel-type clamp. A specially designed gasket inside the clamp seals the joint tightly. Installers simply and quickly clamp each piece together without any special tools. The telescoping Quick-Fit adjustable nipple eliminates precise measurements.
  • It Is Easy & Fast To Install: Because Nordfab's ducting systems clamp together, no rivets, screws or welding are needed. This cuts installation and downtime by more than 45% compared to flanged ductwork installation.
  • It's Re-useable: Quick-Fit ducting is easy to uninstall and relocate as your needs change.
  • It's Easy To Clean: Quick-Fit ducting is easy to remove, clean, and re-install - without tools.
PRICE
$6.20

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
Duct Size4 in
Diameter4 in

Product Details

TypeO-Ring
MaterialNitrile Rubber
Manufacturers Part Number8010000972
For Use WithQF Ducting
BrandNordfab