XPOWER Axial Fan Duct Hose Adapter Kit, 16" Diameter, Injection Mold ABS, Black
Write a Review
|
Questions & Answers (0)
Product Description
Compatible with the XPOWER X-41ATR, X-47ATR, and X-48ATR Axial Air Mover Blower Fans, this ducting hose adapter kit gives your axial fan the added functionality to connect a ducting hose. XPOWER offers 15 ft. (16DH15) and 25 ft. (16DH25) long x 16 inch. diameter hoses to complete a variety of jobs. Durable ABS plastic material. Easy-to-install.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Max Ambient Temperature | 104 |
| Color | Black |
| Fan Type | Commercial / Residential |
| Mounting Location | Floor |
| Material | Injection Mold ABS |
| Oscillating/Non Oscillating | N |
| Manufacturers Part Number | 16DHK |
| Brand | XPOWER |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL/CETL |