HD96SN 9/16" Band, Heavy Duty 4-Piece Stainless Worm Gear Hose Clamp, 3-1/2" - 6-7/16" Clamping Diameter 10-Pack
9/16" band width offers greater sealing area. 5/16" slotted hex head screw. 300 series stainless steel band, housing, and screw. Heavy duty, four-piece construction. Two-piece, mechanical interlock housing. Precision Brand® Heavy Duty 4-Piece Hose Clamps allow 80 inch pounds of torque. They have a wide range of applications including marine, plumbing, agricultural, and heavy duty industrial
HD96SN 9/16" Band, Heavy Duty 4-Piece Stainless Worm Gear Hose Clamp, 3-1/2" - 6-7/16" Dia. 10-Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
5
5
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Max Clamping Diameter | 6-7/16 in |
| Clamping Diameter | 3-1/2 to 6-7/16 in |
| Min Clamping Diameter | 3-1/2 in |
| Max Diameter | 6-7/16 in |
| SAE Sizes | 96 |
Product Details
| Type | Heavy Duty Hose Clamp |
| Package Quantity | 10 |
| Description | Heavy Duty Hose Clamp |
| Manufacturers Part Number | 47064 |
| Brand | Precision Brand |
| Band Material | Stainless Steel |