Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Sylvania 49945 QTP 3X32T8/UNV ISN-SC 32 T8 Instant Start - Normal Ballast Factor - Small Can-<10 THD

Sylvania 49945 QTP 3X32T8/UNV ISN-SC 32 T8 Instant Start - Normal Ballast Factor - Small Can-<10 THD

Item #: WBB529460

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.50 up to 21% OFF

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF

Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF

Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

Sylvania 49943 QTP 2X32T8/UNV ISN-SC 32 T8 Instant Start- Normal Ballast Factor- Small Can - <10 THD

Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF

Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF

Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF

Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF

Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2-  26W, 1- 32W TBX, 1- 42W TBX

Philips Advance ICF2S26H1LDK Electronic CFL Ballast, 120-277V, 1 or 2- 26W, 1- 32W TBX, 1- 42W TBX

Philips Advance  ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277

Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277

Philips Advance ICN4S54-90C-2LSG Elect. Ballast, 4- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277

Philips Advance ICN4S54-90C-2LSG Elect. Ballast, 4- 54W T5HO Lamps, Programmed Start,1.0 BF, 120-277

Philips Advance ICN2P60N Electronic Ballast W/Instant Start, 75 Watts, .88 Ballast Factor

Philips Advance ICN2P60N Electronic Ballast W/Instant Start, 75 Watts, .88 Ballast Factor

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ohaus® Ranger Count 3000 Compact Digital Counting Scale 15lb x 0.0005lb 11-13/16" x 8-7/8"

Ohaus® Ranger Count 3000 Compact Digital Counting Scale 15lb x 0.0005lb 11-13/16" x 8-7/8"

Free Shipping

Veolia SUPPLY-040 5 Gallon Lamp Ballast Recycling Pail

Veolia SUPPLY-040 5 Gallon Lamp Ballast Recycling Pail

5488900 Donut Bumper

5488900 Donut Bumper

Satco S8420 F32t8/841/Env 32w Fluorescent W/ Medium Bi-Pin Base - Cool White Bulb - Pkg Qty 30

Satco S8420 F32t8/841/Env 32w Fluorescent W/ Medium Bi-Pin Base - Cool White Bulb - Pkg Qty 30

3-lamp 32wT8 Instant Start electronic ballast, normal ballast factor

Features:


  • Universal voltage (120-277V)
  • Small can enclosure size
  • 88% ballast factor
  • 30-40% energy savings
  • Min. Starting Temp: -20°F (-29°C) for T8 lamps
  • 60°F (16°C) for Energy Saving T8 lamps
  • 0°F (-18°C) for FO40T8 lamps
  • <10% THD
  • Virtually eliminates lamp flicker

Weights & Dimensions

  • Width 1.6810 in
  • Length 9.4690 in
  • Height 1.1810 in

Product Details

  • Number of Lamps 3
  • Ballast Factor 0.88
  • Starting Method Instant Start
  • Voltage 120-277 V
  • Description Quiktronic
  • Wiring Method Leads
  • Watts 32 W
  • Circuit Type Parallel
  • Brand Osram Sylvania
  • Open Circuit Voltage <600V V
  • Manufacturers Part Number QTP 3X32T8/UNV ISN-SC
  • Lamp Type F32T8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sylvania 49945 QTP 3X32T8/UNV ISN-SC 32 T8 Instant Start - Normal Ballast Factor - Small Can-<10 THD

Sylvania 49945 QTP 3X32T8/UNV ISN-SC 32 T8 Instant Start - Normal Ballast Factor - Small Can-<10 THD

Item #: WBB529460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant