Phenolic CFL Lampholder w/Uno Ring, G24q-1 - GX24q-1 60Hz, 0.15A, 13W-120V
Electronic Self Ballasted CFL Lampholders - Less Caps. 2 yr Warranty.
Satco 80-1849 Phenolic CFL Lampholder w/Uno Ring G24q-1 - GX24q-1 60Hz 0.15A 13W-120V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2 in |
Product Details
| Wattage | 13 W |
| Voltage | 120 V |
| Color | White |
| Terminal | 1-1/4" w/Shoulder and Phenolic Ring |
| Manufacturers Part Number | 80-1849 |
| Base Type | G24q-1, GX24q-1 |
| Brand | Satco |