Pewag Single Leg Chain Sling with Sling Hook, 1/2" x 6' Grade 63
Write a Review
|
Questions & Answers (0)
Product Description
Premium 6-foot single-leg Grade 63 chain sling assembled with durable 1/2" alloy chain and equipped with a sling hook for secure load attachment and dependable lifting performance. Designed for overhead lifting and rigging applications, this sling delivers excellent strength, durability, and load control. Ideal for industrial manufacturing, construction, maintenance, and material handling operations requiring reliable performance, enhanced safety, and efficient load handling in demanding work environments.
PRICE
$1,213.50
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 7440 lbs |
| Vertical Lift Weight Capacity | 9300 lbs |
| Basket Hitch Capacity | 6510 lbs |
Product Details
| Type | Single Leg |
| Package Quantity | 1 |
| Color | Gray/Silver |
| Manufacturers Part Number | 13G63SOS/6 |
| Brand | Pewag |