Pewag Quad Leg Chain Sling with Sling Hook and Grab Hook, 9/32" x 10', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
7G100QOS/10 is a 9/32" 10-foot Grade 100 quad-leg chain sling engineered for heavy-duty lifting and rigging applications. Its four-leg configuration provides superior load stability, balanced weight distribution, and enhanced load control. Equipped with durable sling hooks, it is ideal for handling heavy, oversized, and irregularly shaped loads in industrial, construction, manufacturing, and maintenance environments.
PRICE
$691.30
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 9/32 in |
| Choker Hitch Weight Capacity | 31200 lbs |
| Vertical Lift Weight Capacity | 39000 lbs |
| Basket Hitch Capacity | 54600 lbs |
Product Details
| Type | Quad Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 7G100QOS/10 |
| Brand | Pewag |