Pewag Quad Leg Chain Sling with Sling Hooks 1/2" x 6', Grade 100
Write a Review
|
Questions & Answers (0)
Product Description
Grade 100 alloy chain. Quad-leg design. 1/2-inch chain size. 6 ft length. Sling hooks included. Heavy-duty construction. High-strength performance. Overhead lifting use. Durable finish. Reliable handling. Industrial-grade quality. Wear-resistant design. Secure connections. Professional rigging. Long service life. Efficient lifting. Load stability. Rugged construction. Corrosion resistant. Multi-point lifting. Dependable operation. Quality assembly. Built for safety. Material handling. Premium lifting solution.
PRICE
$1,079.20
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1/2 in |
| Choker Hitch Weight Capacity | 31200 lbs |
| Vertical Lift Weight Capacity | 39000 lbs |
| Basket Hitch Capacity | 54600 lbs |
Product Details
| Type | Quad Leg |
| Package Quantity | 1 |
| Color | Blue/Orange |
| Manufacturers Part Number | 13G100QOS/6 |
| Brand | Pewag |