Quality ParkTM Antistatic Fiberboard Disk Mailers, 6x8-5/8, White, 25/Box
Sturdy fiberboard construction prevents damage from bending, moisture and abrasion. Inner antistatic coating protects diskettes and other media. Redi-Strip for convenient closure and a tear strip for easy opening. Envelope Size: 6 x 8 5/8; Envelope/Mailer Type: Media; Closure: Redi-Strip Self-Adhesive; Trade Size: N\A.Quality ParkTM Antistatic Fiberboard Disk Mailers, 6x8-5/8, White, 25/Box
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 8-5/8 in |
Product Details
| Style | Sleeve/Envelope |
| Type | CD/DVD Organizer |
| Capacity | 1 |
| Package Quantity | 25 Pack |
| Description | Antistatic Fiberboard Disk Mailers |
| Color | White |
| Manufacturers Part Number | 64126 |
| Closure | Redi-Strip |
| Media Capacity | 1 |
| Brand | Quality Park |