Quantum® 30°, 60° or 90° Angled Label Holder, 3"L, Clear
Write a Review
|
Questions & Answers (0)
Product Description
30°, 60° or 90° Angled label holder are an excellent method for identifying products. Holders affix directly to truss on any size shelf. It allows you to position and pivot angle to best suit your needs. (Label inserts sold separately).
PRICE
$1.51
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
Product Details
| Style | Blank Label Holder |
| Type | Angled Label Holder |
| Material | Plastic |
| Package Quantity | 1 |
| Description | 30°, 60° or 90° Angled Label Holder |
| Color | Clear |
| Manufacturers Part Number | LHA3C |
| Accessory Type | Label Holder |
| Brand | Quantum Storage Systems |