Clipper ® Label Holder 24"W, Marine Blue
Write a Review
|
Questions & Answers (0)
Product Description
Label Holders consist of a formed strip that accepts 7/8" high labels. Fastens to the shelf with plastic buttons (included).
PRICE
$2.66
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
Product Details
| Type | Label Holder |
| Country of Origin | USA |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | 13900H-806 |
| Accessory Type | Labels & Label Holders |
| Brand | Penco |