Features:
- Chrome Plated Finish
- Includes 5 Baskets
- Material: Carbon Steel
- Load Capacity: 1200 lbs
- Post Height: 74"
- Dimensions: 36"W x 24"D x 80"H
- Shipped KD
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 80 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Wire Basket Truck |
| Shelf Type | Basket |
| Shelf Capacity | 800 lbs |
| Color | Chrome |
| Application | Dry |
| Caster Type | Stem |
| Wheel Type | 4 Swivel, 2 Brakes |
| Finish | Chrome |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | WRC74-BSK2436C-5 |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | NSF |