Quantum® Double Sided Partition Wall Add On Unit, 48"W x 50"D x 70"H, Oyster White
Write a Review
|
Questions & Answers (0)
Product Description
Partition Wall Add-On Unit, double sided, 48"W x 50"D x 70"H, includes: (1) upright and (3) tie-bars, white finish. Add-On units allow you to expand your Starter unit by sharing an upright. Add-On unit includes one common upright and three tie-bars. Made of Carbon Steel.
PRICE
$659.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 50 in |
| Height | 70 in |
| Weight | 32 lbs |
Product Details
| Assembly Required | No |
| Type | Add On Unit |
| Frame Color Family | White |
| Color | White |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WS70-DS48ADHC |
| Brand | Quantum Storage Systems |