Quantum® Partition Wall Hang Bar, 48"W x 1"D x 1"H, Oyster White
Write a Review
|
Questions & Answers (0)
Product Description
Partition Wall Hang Bar, 48"W, used to mount louvered panels to Partition Wall Systems, White. Made of Carbon Steel.
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 1 in |
| Height | 1 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Hang Bar |
| Frame Color Family | White |
| Color | White |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | WS-HB48HC |
| Brand | Quantum Storage Systems |