Quantum Storage® Mobile HD Giant Stack Bin, 15-1/4"L x 19-7/8"W x 15-3/4"H, Blue, Polyethylene - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Extra-Large QUANTUM Giant Stacking Bins are ideal for recycling tasks, parts storage, and prioritizing your work. Reinforced side wall ribs and durable ledges allow bins to stack up to 6 high without shifting. FDA Compliant Resin & Colorant. Large handles provide a comfortable grip. Wide hopper fronts ease access to contents. Sold in lot quantities only. Windows and labels for 19-7/8 wide bins sold separately. Appropriate for lean manufacturing.
PRICE
$233.85 Sold in packages of 3 / $77.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/4 in |
| Width | 19-7/8 in |
| Height | 15-3/4 in |
| Size (L x W x H) | 15-1/4 x 19-7/8 x 15-3/4 in |
| Inside Length | 13-5/8 in |
| Inside Width | 17 1/2 in |
| Inside Height | 12-1/4 in |
| Weight Capacity | 250 lbs |
Product Details
| Type | Hopper Bin |
| Color | Blue |
| Style | Bin with Casters |
| Material | Polyethylene |
| Package Quantity | 3 |
| Manufacturers Part Number | QGH705MOB |
| Stack and/or Nest | Stack |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |